Tape measure twoCOMP Inch graduations, Tape length: 120in

Article no.: 462220 120
(3.45 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
21 pieces in stock

Select article variation and quantity

Tape length (in) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 3 m
Band length 120 in
Tape width 16 mm
Body length 60 mm
Body width 60 mm
Body height 32 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462220 120
EAN / GTIN 4007368113195

Description

Version:

Pocket tape measure with inch graduations. Graduations inch/inch (upper and lower edges).
Sturdy tape mechanism and handy belt clip. Body of impact-resistant ABS plastic with easy-grip soft components for secure handling. With push button for tape lock and automatic return with damping. White matt steel tape with black inch and feet graduated markings.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart