{{ name }}
Réf. {{ combinedCodeWithHighlight }}
Référence:
EAN / GTIN:
Réf. fabricant:
N° cat.:
| Base form | round | |
| Thickness of the insert S | 3.18 mm | |
| Length of cutting insert L | 10 mm | |
| Insert version | neutral | |
| Length of cutting edge l | 10 mm | |
| Diameter of the cutting insert d | 10 mm | |
| Corner radius R | 5 mm | |
| Normal clearance angle (main cutting edge) | 7 degrees | |
| ISO-Code | RCMX 1003 | |
| Type of chip breaker | SM | |
| Tool material | Carbide | |
| Machining group, manufacturer-specific | HB7020-2 | |
| Machining group | P (steel) | |
| Tool application group | mittlere Bearbeitung | |
| Coating | uncoated | |
| Grade | HB7020 | |
| Type of fastening for insert | M (with cyl. hole clamped from above and via the hole) | |
| Interface coding for insert | RCMX 1003 | |
| Interface coding for insert according to ISO TS 13399-60 | RCMX 1003 | |
| Insert designation | RCMX 1003 | |
| Type of product | Cutter insert | |
| With ISO code | yes | |
| Standard | DIN ISO 1832 | |
| Number of teeth | 4 pcs. | |
| Direction of action | neutral | |
| Suitable for material | steel (P) | |
| Tolerance Class | M | |
| Finishing / roughing assignment | Finishing; Roughing | |
| Type of fastening | Hole | |
| Chip breaker | yes | |
| Cutting conditions | interrupted | |
| Number of potential uses | 4 pcs. | |
| Content | 30 pcs. |
| Référence article | GG2826 1003 | |
| EAN / GTIN | 4069515079396 | |
| Réf. fabricant | GG2826 1003 | |
| Fabricant/personne responsable | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |