• The item cannot be ordered due to missing prices.

Digital-analogue indicator 0.001 mm reading, Measuring range: 25mm

Article no.: 434621 25

  • 8,28 € /pcs.
    Processing time approx. 1-3 working days
  • 5,64 € /pcs.
    Processing time approx. 1-3 working days

  • 28,41 € /pcs.
  • 86,71 € /pcs.

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 25 mm
Selectable display 0.01 / 0.001 mm
Error limit 0.003 mm
Interface USB interface; Digimatic interface
Gauging force ≤ 1.8 N
Clamping shank ⌀ h6 8 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Loop on the back of the dial indicator no
Power supply Mains operated
Type of product dial gauge

Identification & Classification

Article number 434621 25
EAN / GTIN 4946368121123
Manufacturer number 543-551D
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Version:

Large character digital display and additional analogue display. Once-off setting of the zero position, which is then fixed. Speed of positioning does not influence the measured result. Mains operated, therefore suitable for continuous measurements. Strong housing; precision bearing plunger spindle.

Version - image:

Data output
Zeroing
to any position or absolute scale.
Preset
Changeover 0.01 / 0.001 mm.
Socket
for power adapter.
Reversible direction of measurement
Display changes
from green to red when tolerance is exceeded.
On / Off
Multiple selection
hold max or min value and difference.
Measurement range selection
Zero point, analogue display.

Function:

  • Colour changes when out of tolerance.
  • Minimum value
  • Maximum value memory (no need to search for the turning point).
  • Zero point display, e.g. for tolerance measurements.
  • Selectable direction of measurement

Supplied with:

With power supply cable No. 497660, power supply unit 220V / 9V / 500 mA.

Optional extras:

Data cable No. 498430, special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart