Disposable gloves pack MicroFlex® MidKnight™ Touch 93-732, Glove size: 11

Article no.: 094728 11
New product
Price per 1 Piece (0,11 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
on request
In stock
251 pieces in stock

Select article variation and quantity

Glove size Price per 1 Piece (incl. VAT)

Availability

  • Glove characteristics: Levnedsmiddelcertificering
  • EN 374: Typ B (KPT)
  • Protection class: Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Levnedsmiddelcertificering
EN 374 Typ B (KPT)
Material Nitrile
Protection class Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374
Thickness 0.07 mm
Length 245 mm
Contents 100
Colour black
AQL 1.5
Application disposable
Type of product Einweghandschuh

Identification & Classification

Article number 094728 11
EAN / GTIN 10076490609211
Manufacturer/responsible person Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com

Description

Version:

Disposable gloves set in dispenser. Category III. Powder-free.
MicroFlex® MidKnight™ Touch 93-732. High key sensitivity with textured fingertips. In striking black. Approved for contact with foodstuffs. AQL 1.5 (EN 374-2).

Standard:

EN 374; protection against bacteria, fungi and viruses according to EN 374

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart