• The item cannot be ordered due to missing prices.

Li-ion battery cell rechargeable AAA500

Article no.: 081568 AAA500
New product

Product details

Technical Data

Number of rechargeable batteries contained 4
chemical composition Lithium-ion
Type of rechargeable battery Micro, AAA
International size LR3
Battery voltage 1.5 V
Battery capacity 400 mAh
rechargeable yes
Type of product Cordless

Identification numbers & Classifications

Article number 081568 AAA500
EAN / GTIN 4013674193967

Description

Version:

High-quality ANSMANN micro AAA lithium battery with safety board for excellent safety and integrated type C charging socket. The integrated safety board protects against overcharging, overload, short circuits and deep discharge. Easily charge the rechargeable battery using a commercially available type C charging cable. Amongst others, a PC, a power bank or a USB power supply unit (5 V) can be used as the power supply. The rechargeable battery can also be charged with a lithium charger (max. 2.6 A charging current). Charge status LED on the positive terminal. Flashes red when charging. Once the rechargeable battery is fully charged, it lights up steady red. Max. continuous discharge current 2 A, energy content 3.26 Wh.

Supplied with:

4 pcs. micro AAA Li-ion rechargeable battery type 500 + 4-in-1 type C cable.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart