• Serviceartikler kan ikke bestilles alene, de skal tilføjes til den passende artikel.

Kalibrering 3-punkts indvendig mikrometerskrue med/uden indstillingsring, Maks. måleområde: 20mm

Art.-nr.: 022500 20
Pris pr. 1 styk
plus moms plus fragt
Individuelle priser for erhvervskunder efter login.
I bearbejdning

Vælg variant og styktal

Maks. måleområde (mm) Pris pr. 1 styk (inkl. moms)

Disponibel

Tilføj til ønskeliste

Del dette produkt

eller kopier dette link

Produktdetaljer

Teknisk data

Måleområde maks. 20 mm
Akkrediteret nej
Kalibrering for indvendig mikrometerskrue
Produkttype kalibrering

Identifikation og klassificering

Artikelnummer 022500 20
EAN/GTIN 2050002056039

Betegnelse

Version:

General information:
Calibration is an essential part of quality assurance. As your partner for calibrating your measurement tools and testing equipment, we take care of everything, including safe transport. We guarantee standards-compliant calibration in accordance with all relevant regulations and standards used by your company.

Factory (ISO) calibration:
Factory calibration is a cost-effective alternative to accredited calibration (e.g. DAkkS). It can be traced back to the factory standard (not to the national standard as with an accredited certification) and meets the required standards in many areas. Our calibration partner’s laboratories always work in accordance with DIN EN ISO/IEC 17025, which ensures that the calibration and samples can be traced back whilst meeting the highest standards.

Recommendation:

With expert handling and regular recalibration, you can increase the life of your testing equipment and protect it against damage and excessive wear. Important in this context is that: Comprehensive training sessions are provided for employees who use the measuring tools and testing equipment.

Note:

The calibration service can only be ordered in conjunction with a corresponding item. You can see which calibration service is available for which item on the measuring tools that can be calibrated.