Quick-change tapping chuck, SK 40, Tapping range: M3-12

Article no.: 334634 M3-12
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
152 pieces in stock

Select article variation and quantity

Tapping range Unit price incl. VAT

Availability

  • Arbor standard: DIN 69871; ISO 7388-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tapping range M3 − M12
Adapter SK 40
Arbor standard DIN 69871; ISO 7388-1
Length compensation by compression 7.5 mm
Length compensation by tension 7.5 mm
External ⌀ D 38 mm
Internal ⌀ D1 19 mm
Overhang dimension A 60 mm
Type of product Tapping head

Identification & Classification

Article number 334634 M3-12
Copy
EAN / GTIN 4045197488442
Copy
Manufacturer number 334634 M3-12
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Compact design, with flexible length compensation by compression and tension.
  • Adjustable lead-in pressures for different materials and taps.

Application:

  • To produce threads that are true to gauge.
  • For right-hand and left-hand thread.
  • For NC machines and machining centres.

Optional extras:

See No. 335420335660 for quick-change tapping collets.
Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Note:

  • Quick-change tapping heads in other shank types size M14 − M33 available on request.
  • Quick-change tapping heads not suitable for internal coolant supply.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart