1-piece lashing strap with ratchet, Length: 6m

Article no.: 086115 6
(BGN 7.69 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
503 pieces in stock

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 6 m
Strap width 35 mm
Pre-load force when tightened manually (50 daN) 150 daN
maximum lashing force LC 1,000 daN
Type of product STRAP, SAFETY

Identification numbers & Classifications

Article number 086115 6
EAN / GTIN 4025092360272
Manufacturer number ZGR-35-1000 35 mm 1tlg. L=6m

Description

Application:

For lashing down, securing, and holding together components in the workshop and during transport.

Note:

Lashing straps are not colour-coded. Colours may vary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart