• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

SYHU 070400AD, IC882, Type: S

Article no.: 222518 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
70 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DOVEIQMILL
ISO code indexable insert SYHU 070400AD
Corner radius 0.8 mm
Type IC882
Tool material Carbide
Feed fz per tooth 0.15 mm
Number of changes/inserts 8
Geometry ADN
Insert thickness E 4.76 mm
Manufacturer's designation IQ845 SYHU 070400AD IC882
Type of product Indexable insert for milling

Identification & Classification

Article number 222518 S
EAN / GTIN 7291075450026
Manufacturer number 3317672

Application Table

Ti > 850 N/mm²
S
45
wet maximum
 
dry
 

Description

Version:

Double-sided indexable insert with 8 cutting edges. Large flat chamfer for high surface qualities. Positive rake angle for optimum chip breaking.

Note:

Standard application values for ae = 0.6 to 1.0×D / ap max = 4.6 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart