• The item cannot be ordered due to missing prices.

Pair of anti-vibration gloves Tegera® 9182, Glove size: 9

Article no.: 094332 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Price per Pair (incl. VAT)

Availability

  • Standard: Protection against vibration and impacts (EN ISO 10819)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
EN 388 3111X
Backing material Full-grain goatskin
Coating variant No coating
Scope of application All-round; Heavy Duty
Length 315 mm
Colour black / yellow
Glove size 9
Standard Protection against vibration and impacts (EN ISO 10819)
Application reusable
Protection category Category II
Type of glove Driver’s gloves
Type of product Multi-purpose gloves

Identification & Classification

Article number 094332 9
EAN / GTIN 7340118438467
Manufacturer number 9182A/9
Manufacturer/responsible person Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com

Description

Version:

Vibration-damping gloves of full-grain goatskin with padded palms. The high-quality Vibrothan® material combines high vibration damping with good touch sensitivity.
Tegera® 9182. Extra long version with leather cuff.

Application:

Rougher working with vibrating machines.

Standard:

Additionally certified to EN ISO 10819. Protection against mechanical vibration and impacts.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart