Shoe, black/red uvex 1 x-craft, S3L, EU shoe size: 35

Article no.: 092137 35
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 1
ESD protected area (EPA) yes
Colour red; black
Size EU 35
Gender Unisex
Standard EN ISO 20345; insoles type-tested according to DGUV regulation 191
Outer material micro-velour
Material of sole Polyurethane (PU)
Slip resistance yes
Toe protection cap yes
Material of protective toe-cap Composite
Penetration-resistant sole yes
Material used for puncture resistance Textile
Closed heel yes
Protection class S3L
Closure elastic laces
Heel shock absorption yes
Weight-dependent shock absorption no
Shoe feature suitable for orthopaedic insoles; removable footbed; metal-free sole
Shank type low
Type of product Low shoes

Identification & Classification

Article number 092137 35
EAN / GTIN 4066853012078
Manufacturer number 6803235
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Germany, www.uvex-safety.de/

Description

Version:

Sporty, ultra-lightweight safety shoe offers full support and flexibility. High abrasion resistance, optimal protection and breathability. Suitable for wearers allergic to chromium. All sole materials are free of silicones, plasticisers and substances which would impair paint adhesion. Width 11.
  • Distance Mesh lining material.
  • 100% metal-free uvex xenova® toecap.
  • Foamed PU overcap to protect the upper material, for significantly longer working life.
  • Interchangeable comfort insole with moisture transport system and additional fore-foot and heel shock absorption.
  • Energy-returning, cushioning midsole uvex i-PUREnrj planet with 15% recycled granulate.
  • ESD security.
  • Lightweight, breathable micro-velour upper material.
  • Two-layer PU outer sole with ergonomic sole design bionom x.

Safety low-profile shoe with elastic laces and quick-release fastener.

Standard:

EN ISO 20345:2011 S3 SRC

Downloads & documents

Suitable products

From the same series "uvex 1" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart