Shoe, black RUNNER 25 ESD, S1PS, EU shoe size: 36

Article no.: 092011 36
Price per 1 pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Price per 1 pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series RUNNER
ESD protected area (EPA) yes
Colour black
Size EU 36
Gender Unisex; gentlemen’s
Standard EN ISO 20345
Outer material Textile
Slip resistance yes
Toe protection cap yes
Material of protective toe-cap steel
Penetration-resistant sole yes
Material used for puncture resistance Textile
Closed heel yes
Protection class S1PS
Closure slip-in
Heel shock absorption yes
Weight-dependent shock absorption no
Shoe feature suitable for orthopaedic insoles; cushioned sole (Rebound sole); metal-free sole
Shank type low
Type of product low shoes

Identification & Classification

Article number 092011 36
EAN / GTIN 4043692415383
Manufacturer number 83700-36
Manufacturer/responsible person ATLAS Schuhfabrik GmbH & Co.KG, Frische Luft 159, 44319 Dortmund, Germany, https://www.atlasschuhe.de/

Description

Version:

Sporty, modern RUNNER 25 safety shoe offers an extremely flexible fit thanks to the tight-fitting monosock. The 100% woven, seamless upper is made of very comfortable and elastic Light Knit and provides optimal support and a natural sensation when walking.
  • PET upper made of REPREVE® fibres.
  • Permanent, active moisture regulation thanks to the aktiv-X functional lining.
  • Metal-free penetration resistance with XP® midsole.
  • Steel toecap.
  • MPU® REBOUND SYSTEM, pressure-relieving insole and responsive sole technology.
  • clima-stream® concept to maximise the breathability of the shoe.
  • SPORTY sole system with slats for natural rolling behaviour and very good cushioning in the heel area.
  • ESD security.

Standard:

EN ISO 20345:2022 S1PS SR

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart