{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Series | Pulsschlag | |
| Special service provision | Textile finishing | |
| Gender | Gentlemen’s | |
| Fabric composition | 35% cotton; 65% polyester | |
| Material weight / fabric density | 260 g/m2 | |
| Washing | 60 °C coloureds | |
| Bleaching | do not bleach | |
| Dry-cleaning | Cleaning with perchlorethylene | |
| Drying | gentle tumble drying (low temperature) | |
| Ironing | hot, up to maximum 200 °C | |
| Colour | dark blue / anthracite | |
| Size UK | 30R | |
| Size US | 32/31 | |
| Size ES | 40 | |
| Size NL | 46 | |
| Clothing size DE | 46 | |
| Size FR | 40 | |
| Size IT | 40 | |
| Type of product | Work jacket | 
| Article number | 091152 46 Copy | |
| EAN / GTIN | 4053813264233 Copy | |
| Manufacturer number | 1324 5353-4897-46 Copy | |
| Manufacturer/responsible person | Paul H. Kübler Bekleidungswerk GmbH & Co. KG, Jakob-Schüle-Straße 11-25, 73655 PLÜDERHAUSEN, Germany, www.kuebler.eu |