Cordless circular saw, Type: M18FCS66GR

Article no.: 078207 M18FCS66GR
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V
Manufacturer's designation M18FCS66GR3-121C
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 1
Battery capacity 12 Ah
Battery voltage 18 V
Version Hand-held circular saw
maximum speed 6,000 min-1
Saw blade ⌀ 190 mm
Saw blade bore ⌀ 20 mm
maximum cutting depth 90° 68 mm
maximum vibration to EN < 2.5 m/s2
Weight 3 kg
Type of product Saw

Identification & Classification

Article number 078207 M18FCS66GR
EAN / GTIN 4058546483630
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Powerful M18 FUEL™ cordless hand-held circular saw maintains the 6,000 rpm throughout the entire cut, thanks to the new FORGE™ rechargeable battery.
  • An inclination angle of up to 50° is possible.
  • Built-in dust blower keeps the cutting line clear.

Supplied with:

Includes rechargeable battery, charger, transport case.

Note:

Suitable spare rechargeable batteries and chargers can be found as from No. 073801073840.
For a suitable circular saw blade see from No. 584075.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart