{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | DS04/175A | |
| Power supply | Mains operated | |
| Power consumption | 250 W | |
| maximum speed | 2,900 min-1 | |
| Abrasive disc ⌀ D | 175 mm | |
| Abrasive disc width T | 25 mm | |
| Abrasive disc hole ⌀ H | 51 mm | |
| Extraction conveying volume | 6 m3/min | |
| Weight | 83 kg | |
| Type of product | Double grinding machine |
| Article number |
077514 DS04/175A
Copy |
|
| EAN / GTIN |
2050001674104
Copy |
|
| Manufacturer number |
DS04/175A
Copy |
|
| Manufacturer/responsible person | Reichmann & Sohn GmbH, Rudolf-Diesel-Strasse 6-8, 89264 WEISSENHORN, Germany, www.reichmann.com |