{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 20% cotton; 77% polyester; 3% Spandex | |
Material weight / fabric density | 245 g/m2 | |
Washing | 40 °C coloureds | |
Colour | yellow / grey | |
Clothing size DE | 42 | |
Standard | EN ISO 20471 | |
Type of product | High visibility trousers |
Article number | 091650 42 | |
EAN / GTIN | 4062406377427 | |
Manufacturer number | 091650 42 |