{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Number of keys | 8 | |
Angle approx. | 90 degrees - 95 degrees | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
both sides have the same width across flats | yes | |
Type of product | Socket spanner |
Article number |
621346 8
Copy |
|
EAN / GTIN |
4062406750763
Copy |
|
Manufacturer number |
621346 8
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |