{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ D1 | 30 mm | |
h1 | 20 mm | |
h2 | 29 mm | |
b1 | 76 mm | |
b2 | 35 mm | |
Shank width b3 | 17 mm | |
h5 | 28 mm | |
h6 | 38 mm | |
l1 | 60 mm | |
Colour code for VDI shanks | VDI 30 | |
Type of product | VDI multiple toolholder |
Article number | 319190 30 | |
EAN / GTIN | 4045197955074 | |
Manufacturer number | 319190 30 |
This article |
Recommendations |
||
---|---|---|---|
VDI multiple toolholder, overhead, Shank ⌀ d1: 30mm
on request
In stock
6 pieces in stock
BGN 611.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 1,740.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 602.78
plus VAT at the current rate
Prices plus delivery costs
|
|
b1 | 76 mm | 110 mm | 76 mm |
b2 | 35 mm | 55 mm | 35 mm |
Shank width b3 | 17 mm | 37 mm | 17 mm |
h1 | 20 mm | 20 mm | 20 mm |
h2 | 29 mm | 29 mm | 29 mm |
l1 | 60 mm | 70 mm | 60 mm |
Type of product | VDI multiple toolholder | VDI multiple toolholder | VDI multiple toolholder |