{{ name }}
Art.-Nr. {{ combinedCodeWithHighlight }}
Sachnummer:
EAN / GTIN:
Herstellernummer:
Kat. Nr.:
| Fabric content, polyester | 50 % | |
| Fabric content, polypropylene | 50 % | |
| Series | DX4 | |
| Manufacturer’s designation | DX4 Poloshirt | |
| Packaging | loose | |
| ESD protected area (EPA) | no | |
| Colour | black | |
| Fabric composition | polyester; polypropylene | |
| Washing method | machine wash | |
| Type of product | Polo shirt | |
| International size | S | |
| Clothing size DE | 46 | |
| Type of application | UV protection class | |
| Accuracy of fit | closely fitting | |
| Gender | Unisex | |
| Sleeve length | short sleeve | |
| Characteristics | UV standard; breathable; quick-drying; temperature regulating | |
| Textile customisation | ja |
| Artikelnummer | DX410ABRS | |
| EAN / GTIN | 5036108432806 | |
| Herstellernummer | DX410ABRS | |
| Hersteller/verantwortliche Person | Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Irland, www.portwest.com |