{{ name }}
Art.-Nr. {{ combinedCodeWithHighlight }}
Sachnummer:
EAN / GTIN:
Herstellernummer:
Kat. Nr.:
| Series | MATTIS | |
| Manufacturer’s designation | 720331-44 | |
| ESD protected area (EPA) | yes | |
| Colour | blue; black | |
| Size EU | 44 | |
| Gender | Unisex | |
| Standard | EN ISO 20345; insoles type-tested according to DGUV regulation 191 | |
| Outer material | cordura | |
| Material of sole | Polyuretan (PU); Termoplastický polyuretan (TPU) | |
| Slip resistance | ja | |
| Toe protection cap | yes | |
| Material of protective toe-cap | Steel | |
| Penetration-resistant sole | yes | |
| Material used for puncture resistance | metal-free | |
| Closed heel | ja | |
| Fuel resistance of sole | ja | |
| Anti-static properties | ja | |
| Energy absorption capacity in the heel area | ja | |
| No penetration by water for at least 60 minutes | ja | |
| Waterproof | ja | |
| Profiled outer sole | ja | |
| Protection class | S3 | |
| Shoe feature | suitable for orthopaedic insoles; metal-free sole | |
| Shank type | low | |
| Type of product | Low shoes |
| Artikelnummer | 720331-44 | |
| EAN / GTIN | 4030839287217 | |
| Herstellernummer | 720331-44 | |
| L-Nummer | L00790 4589 | |
| Hersteller/verantwortliche Person | ELTEN GmbH, Ostwall 7-9, 47589 Uedem, Deutschland, www.elten.com |