{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Material thickness | 1 mm | |
Workbench height | 850 mm | |
Workbench/desk load capacity - maximum distributed load (on wood) | 1,000 kg | |
Insert thickness | 50 mm | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Height | 850 mm | |
Worktop length | 2,000 mm | |
Worktop depth | 800 mm | |
Worktop thickness | 50 mm | |
Drawer body left, height | 800 mm | |
Drawer body left, width | 565 mm | |
Drawer body left, depth | 725 mm | |
Drawer body right, height | 800 mm | |
Drawer body right, width | 717 mm | |
Drawer body right, depth | 725 mm | |
Drawer body left, width in units | 27 E | |
Drawer body left, depth in units | 36 E | |
Drawer body right, width in units | 36 E | |
Drawer body right, depth in units | 36 E | |
Drawers usable width (body on the left) | 459 mm | |
Drawers usable depth (body on the left) | 612 mm | |
Drawers usable width (body on the right) | 612 mm | |
Drawers usable depth (body on the right) | 612 mm | |
Number of drawers | 10 | |
Number of drawer bodies left | 1 | |
Number of drawer bodies right | 1 | |
Material of worktop | Beech marine ply | |
Surface worktop | clear varnished | |
Electronic locking system can be retrofitted | yes | |
Weight | 270 kg | |
Type of product | CNC workbench |
Article number | 970610 2000 |