{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 140 mm | |
Jaw capacity | 200 mm | |
Clamping depth | 95 mm | |
Pipe jaws clamp pipes with outer ⌀ | 1 − 2.3/4 inch | |
Opening direction | opens to the front | |
Material | Drop forged steel | |
Weight | 19 kg | |
Type of product | Machinist's vice |
Article number | 967100 140 | |
EAN / GTIN | 4045197694171 |