{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Length | 1,000 mm | |
Width | 555 mm | |
Type of product | Walkway |
Article number | 966160 100 | |
Manufacturer number | 40273 |