{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer in units | 9×36 | |
suitable for workstations and storage equipment | Tool cabinet | |
Smallest suitable drawer front height | 75 mm | |
Width | 149 mm | |
Depth | 598 mm | |
Width in units | 9 E | |
Depth in units | 36 E | |
filled drawer width in units | 9 U | |
Number of tools | 9 | |
Version | with VDE tool fully insulated | |
Type of product | Rigid foam inlay |
Article number | 962894 9 |