This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Locking system barrel insert with 2 keys

Article no.: 960022

Description

Version:

Locking system barrel inserts can be used in place of standard barrel inserts (Ho 001 − Ho 200). When a new locking system is delivered, a security card is supplied.

Note:

  • Locking systems are made to order and require planning. When creating a new system, a locking plan/ planning form must be filled in completely, signed and submitted.
  • After the initial order, the customer will receive a security card for use as proof of legitimacy. Re-ordering and expansion of the locking system is can be accepted only on submission of a photocopy of the security card.
  • When re-ordering please state the identity of the system (4-letter code) and for No. 960022 size 3/300 and 3 / 2000, the exact allocation of the lock barrels to the desired groups / master groups. For No. 960024 please state whether the grand master key, group key or master group key is required.
  • Locking systems are made to order and cannot be returned!

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart