Multi-comfort double swivel arm for table-top fixing 2

Article no.: 928298 2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Product details

Technical Data

Swivel arm reach 333 mm
Pivot range 360 degrees
Pivot angle 75 degrees
Number of joints 2
Safe working load 2 kg - 7 kg
Type of product Monitor/keyboard bracket

Identification numbers & Classifications

Article number 928298 2
EAN / GTIN 4009729068502
Manufacturer number 990+4019+000

Description

Version:

Three-dimensional monitor swivel arm made from aluminium and plastic, with gas pressure spring for convenient, ergonomic adjustment of the monitor. Horizontal swing range 180° and vertical swing range 75°, tilting monitor inclination. Horizontal positioning of the monitor possible.
Easy to mount a monitor on it using the QuickRelease attachment with one-hand operation. Cable guide through plastic cover. Flexible attachment (clamp, cable hole and drilling screw attachment) for worktop thickness 10 – 50 mm.
Maximum monitor width 656 mm or 27 inches. Rotates 360° with adjustable stop at 180°.

Application:

Flat screens with standard attachment VESA 75/100, from 2 – 7 kg.

Colour:

Silver.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart