This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Wire stripping tool VDE insulated 160 mm

Article no.: 728760 160

Product details

Technical Data

overall length 160 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Cutter form Vee cutter
Handle Multi-component covering
Material Special tool steel
Surface bright finish
with return spring yes
with adjustable screw for cross section adjustment. yes

Identification numbers & Classifications

Article number 728760 160

Description

Version:

Offset jaws with V-shaped cutting edges (up to max. 5 mm external ⌀). Laid-in joint with “no-play” action and opening spring. With adjustable screw for cross section adjustment.
Handles with multi-component covering, insulated up to 1000 V to DIN EN 60900 / VDE 0682-201.
Jaws bright finished.

Material:

Special tool steel, drop-forged and oil-hardened.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart