{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 160 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Cutter form | Vee cutter | |
Handle | Multi-component covering | |
Material | Special tool steel | |
Surface | bright finish | |
with return spring | yes | |
with adjustable screw for cross section adjustment. | yes |
Article number | 728760 160 |