This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Socket set 1/2 inch square drive 21 pieces 6

Article no.: 638166 6
  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 10-30

Product details

Technical Data

Number of pieces 21
Square drive 1/2 inch
Width across flats range, hexagon sockets 10-30 mm
Packaging ABS plastic box
Length 454 mm
Width 253 mm
Height 64 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 638166 6
Manufacturer number 96031406

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For hexagon head screws / nuts with thread M6 − M20 and for spark plugs.

Material:

Chrome alloy steel, chrome-plated.

Supplied with:

Socket single hexagon: 15 pcs. No. 642200 size 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30
Spark plug sockets: 1 pc. No. 642450 size 16
T-handle: 1 pc. No. 641300
Extensions: 2 pcs. No. 641000 size 130; 255
Universal joint: 1 pc. No. 641600
Ratchet: 1 pc. No. 640100
Presented in: ABS plastic box