This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdriver set for Torx®, with Haptoprene® T-handle, in a GARANT easyFix sheet metal stand 8 pieces, Number of screwdrivers: 8

Article no.: 625161 8

Select article variation and quantity

Number of screwdrivers Set price 8 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 8
Drive profile Screwdriver for TORX® screws
Type of product Screwdrivers

Identification & Classification

Article number 625161 8
EAN / GTIN 4045197880635
Manufacturer number 625161 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene® surface and an impact-resistant plastic core. Blade of chrome vanadium special alloy. Surface nickel-plated and chrome-plated, black tip. Size TX20 − TX40 with side drive.

Content:

1 each screwdriver No. 625150: TX8; TX9; TX10; TX15; TX20; TX25; TX30; TX40

Note:

GARANT easyFix hooks and holders can also be inserted into GARANT perforated panels and used flexibly on GARANT ladders with GARANT easyFix base plates.

Downloads & documents

Suitable products

Services & product advisors