This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital XTL internal quick measuring set, Measuring range: 10-20mm

Article no.: 428770 10-20

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Measuring range 10 mm - 20 mm
Scale divisions 0.001 mm
Reversible reading mm / inch
Error limit 0.004 mm
Interface RS232C interface; USB interface
Power supply Battery-powered
‌Number of batteries contained 1
Measurement technology digital
Number of measuring heads 3
Setting ring ⌀ 12.5 / 20 mm
Packaging sturdy box
Type of product 3-point bore gauge

Identification & Classification

Article number 428770 10-20
EAN / GTIN 5051102120535

Description

Version:

3-point XT internal micrometer series for blind hole measurement from size 12.5−16. Fixed carbide measuring jaws, from size 12.5−16 with carbide inserts. Large, sharp contrast digital display. Reliable measurement without a vernier. Excellently suitable for measuring vertical holes.

Function:

  • mm / inch selection.
  • Setting 2 preset values.
  • On / Off data storage button.

Supplied with:

Digital internal micrometers No. 428760 and setting rings with UKAS test certificate.

Downloads & documents

Suitable products

Services & product advisors

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart