Digital XTL internal quick measuring set 10-20 mm

Article no.: 428770 10-20
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €4.45 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Unknown
  • €111.00 /pcs.
on request
In stock
1 pieces in stock
  • Standard: DIN 863
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 863
Article no of the battery / rechargeable battery fitted 081560 CR2032
Measuring range 10 mm - 20 mm
Scale divisions 0.001 mm
Reversible reading mm / inch
Error limit 0.004 mm
Interface RS232C interface; USB interface
Power supply Battery-powered
Number of batteries contained 1
Measurement technology digital
Number of measuring heads 3
Setting ring ⌀ 12.5 / 20 mm
Packaging sturdy box
Type of product 3-point bore gauge

Identification numbers & Classifications

Article number 428770 10-20
EAN / GTIN 5051102120535

Description

Version:

3-point XT internal micrometer series for blind hole measurement from size 12.5−16. Fixed carbide measuring jaws, from size 12.5−16 with carbide inserts. Large, sharp contrast digital display. Reliable measurement without a vernier. Excellently suitable for measuring vertical holes.

Function:

  • mm / inch selection.
  • Setting 2 preset values.
  • On / Off data storage button.

Supplied with:

Digital internal micrometers No. 428760 and setting rings with UKAS test certificate.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart