This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Torque insert for Pull studs to DIN 69872 40

Article no.: 308810 40

Product details

Technical Data

suitable for steep tapers 40
suitable for pull studs with colour code SK 40
Plug-in shank 9×12 mm
Type of product Chuck key

Identification numbers & Classifications

Article number 308810 40
Manufacturer number SK40 - DIN 69872 - DM

Description

Version:

Base, lever arm, and catch of cast steel, pin of hardened steel. For high retaining force.

Advantage:

Unlike conventional clamping wrenches it cannot slip, no risk of injury!

Application:

For safe tightening of pull studs.