simturn AX toolholder ME clamping system D = 8 mm, ⌀ Dg6: 16mm

Article no.: 270536 16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
32 pieces in stock 32 pieces available in 5-10 working days

Select article variation and quantity

⌀ Dg6 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
L1 75 mm
Union nut 279715 3
Type of product Cutter holder

Identification & Classification

Article number 270536 16
EAN / GTIN 2050002078420
Manufacturer number A08.0016.ME ST T
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Description

Version:

Optionally select 4 different types of coolant feed. Easy to adjust using only two grub screws.

Advantage:

Toolholders for rotating use available on request.

Application:

Especially for long overhangs to reduce vibrations.