{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Mute | |
Application type | left-hand | |
System | DM | |
Through-coolant | yes | |
Cutting point / joint | 40 mm | |
ISO code cutting head | DWLNL | |
suitable indexable insert | WN.. 0804.. | |
Approach angle | 95 degrees | |
Minimum pre-drill ⌀ Dmin | 48 mm | |
Centre offset L3 | 27 mm | |
Overall length L | 35 mm | |
Shim | 259033 6 | |
Shim screw | 259027 4 | |
Clamp, screw, O-ring | 259036 17 | |
Type of product | Cutting head |
Article number | 264839 DM/45 |