{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | TCMT 16T308 | |
Corner radius | 0.8 mm | |
Grade | HB7415 | |
Tool material | Carbide | |
Main application | S | |
Cutting conditions | continuous | |
Chip breaker | TIS | |
Cutting depth ap | 0.2 mm - 1 mm | |
Feed f | 0.1 mm/rev. | |
Cutting speed vc main application | 60 m/min - 70 m/min | |
Number of changes/inserts | 3 | |
Finishing/roughing assignment | Finishing | |
Type of product | Indexable insert for turning |
Article number | 260958 HB7415 | |
EAN / GTIN | 4045197817006 |