{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | CCGT 09T304 | |
| Corner radius | 0.4 mm | |
| Type | PDL025 | |
| Tool material | Carbide | |
| Main application | N | |
| Cutting conditions | slightly interrupted | |
| Chip breaker | MFP-SK | |
| Tolerance | G | |
| Cutting depth ap | 0.5 mm - 1 mm | |
| Feed f | 0.03 mm/rev. - 0.15 mm/rev. | |
| Cutting speed vc main application | 100 m/min - 300 m/min | |
| Number of changes/inserts | 2 | |
| Finishing/roughing assignment | Finishing | |
| Type of product | Indexable insert for turning |
| Article number | 260097 PDL025 | |
| EAN / GTIN | 4960664757510 | |
| Manufacturer number | TLE01432 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 Neuss, Germany, www.kyocera-unimerco.de |