{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | CNMG 120412 | |
Corner radius | 1.2 mm | |
Grade | HB725 | |
Tool material | Carbide | |
Main application | UNI | |
Cutting conditions | slightly interrupted | |
Chip breaker | UM | |
Tolerance | M | |
Cutting depth ap | 0.2 mm - 6 mm | |
Feed f | 0.05 mm/rev. - 0.6 mm/rev. | |
Cutting speed vc main application | 50 m/min - 250 m/min | |
Number of changes/inserts | 4 | |
Finishing/roughing assignment | Semi-roughing | |
Type of product | Indexable insert for turning |
Article number | 250160 HB725 | |
EAN / GTIN | 4045197713339 |