XNEX 080608 ST1400

Article no.: 215186 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 33.28 / Piece
  • from 10 Piece
    US $ 27.74 / Piece
on request
In stock
3,050 pieces in stock

Product details

Technical Data

ISO code indexable insert XNEX 080608
Type ST1400
Grade HB7515
Tool material Carbide
maximum cutting depth ap max 4 mm
Feed fz per tooth 0.21 mm
Insert thickness S 6.35 mm
Number of changes/inserts 6
Coating CVD
Corner radius 0,8 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215186 ST1400
EAN / GTIN 4062406392253

Application Table

Steel < 900 N/mm²
P
270
Steel < 1100 N/mm²
P
250
Steel < 1400 N/mm²
P
230
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

6 edges ensure good value for money, due to a low price per cutting edge.
Double-sided 2×3-edge carbide indexable insert for shoulder milling operations.

Note:

Standard application values for ae = 0.3×D / ap = 3mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart