Through hole taps, short + tapping drills + tap wrench, for metric threads: M3-12

Article no.: 146260 M3-12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
142 pieces in stock

Select article variation and quantity

for metric threads Unit price incl. VAT
  • Thread type: M
  • Flank angle: 60
  • Standard: DIN 352

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M
Flank angle 60 degrees
Standard DIN 352
for metric threads M3 − M12
Type of product Tap

Identification numbers & Classifications

Article number 146260 M3-12
EAN / GTIN 4045197876560
Manufacturer number 146260 M3-12

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.
Consisting of spiral point taps M3; M4; M5; M6; M8; M10; M12, tapping drills size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2 and tap wrench size 1.1/2.

Content:

1 pc. each spiral point tap M3 – M12 No. 131450, tapping drill No. 114150 and tap wrench No. 148410

Downloads & documents

Compare with similar products

This article


Recommendations


Through hole taps, short + tapping drills + tap wrench, for metric threads: M3-12

Through hole taps, short + tapping drills + tap wrench, for metric threads: M3-12

on request
In stock
142 pieces in stock
US $ 213.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
73 pieces in stock
US $ 325.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock
US $ 391.28
plus VAT at the current rate Prices plus delivery costs
on request
In stock
39 pieces in stock
US $ 254.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
79 pieces in stock
US $ 206.68
plus VAT at the current rate Prices plus delivery costs
Flank angle 60 degrees 60 degrees 60 degrees 60 degrees 60 degrees
for metric threads M3 − M12 M3 − M12 M3 − M12 M3 − M12 M3 − M12
Thread type M M M M M
Standard DIN 352 DIN 352 DIN 352 DIN 352 DIN 352
Type of product Tap Tap Tap Tap Tap

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart