• Service articles cannot be ordered separately, but must be added to the matching article.

Laser marking DMC code including plain text, Quantity: 5

Article no.: 029901 5
New product
Set price 5 pieces (6.48 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Processing time approx. 1-3 working days

Select article variation and quantity

Quantity Set price 5 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content 5 pcs.
Type of product signing / laser marking

Identification & Classification

Article number 029901 5

Description

Version:

Laser marking is a highly precise and long-lasting process for the individual identification of products and materials. Using a powerful multi-fibre laser, marking or engraving is applied directly to the surface – without contact and with the highest accuracy.
This process is ideal for the permanent inscription of metal and plastic products. The markings are abrasion-resistant, tamper-proof and resistant to environmental influences, which means they do not fade or wear. By marking a data matrix code (DMC code), you enable fast and reliable identification using a scanner. The compact, two-dimensional code stores information such as serial numbers or product data. To ensure that the content of the code can also be understood without a reader, the code is also lasered on in clear text below or next to the code.

Recommendation:

Laser marking is an efficient and reliable solution for the accurate and consistent labelling of components or products. Due to the high resistance of the markings, the quality of the inscription is maintained in the long term.
We will be happy to advise you individually in order to find the optimal solution for your specific requirements.

Note:

Marking only for measuring equipment up to a maximum length of 600 mm. Logo or data matrix code marking possible on request.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability