• Les articles de service ne peuvent pas être commandés séparément, mais doivent être ajoutés à l’article correspondant.

Calibration Circumference tape measure, maximum length: 6000mm

Réf.: 026280 6000
Prix par 1 Piece
+ TVA en vigueur Prix et frais de livraison
Prix personnalisés pour les clients professionnels après connexion.
Temps de traitement env. 1-3 jours ouvrables

Sélectionnez la variante et la quantité

maximum length (mm) Prix par 1 Piece (TVA incluse)

Disponibilité

Ajouter à la liste de favoris

Partager ce produit

ou copier ce lien

Détails du produit

Caractéristiques techniques

Accredited non
Calibration for circumference tape measure
Max. length 6,000 mm
Type of product calibration

Identification et classification

Référence article 026280 6000
EAN / GTIN 2050002056732

Description

Version:

General information:
Calibration is an essential part of quality assurance. As your partner for calibrating your measurement tools and testing equipment, we take care of everything, including safe transport. We guarantee standards-compliant calibration in accordance with all relevant regulations and standards used by your company.

Factory (ISO) calibration:
Factory calibration is a cost-effective alternative to accredited calibration (e.g. DAkkS). It can be traced back to the factory standard (not to the national standard as with an accredited certification) and meets the required standards in many areas. Our calibration partner’s laboratories always work in accordance with DIN EN ISO/IEC 17025, which ensures that the calibration and samples can be traced back whilst meeting the highest standards.

Recommendation:

With expert handling and regular recalibration, you can increase the life of your testing equipment and protect it against damage and excessive wear. Important in this context is that: Comprehensive training sessions are provided for employees who use the measuring tools and testing equipment.

Note:

The calibration service can only be ordered in conjunction with a corresponding item. You can see which calibration service is available for which item on the measuring tools that can be calibrated.

Téléchargements et documents

Produits adaptés

Conseillers produits et services

Brochure

If you see this, something went wrong, or you disabled javascript

Formulaires

If you see this, something went wrong, or you disabled javascript

Actions

If you see this, something went wrong, or you disabled javascript

Connectez-vous

Etes-vous un nouveau client?

Se connecter

Votre interlocuteur

Fixer la commission

Votre carte de client

Veuillez présenter le code QR à la caisse.
Récupéré le 

Dans le panier

Consultation du panier
Consultation du panier