Solid carbide HPC drill, plain shank DIN 6535 HB TiAlSiN

Article no.: 122681
88 variants
Note: Flute length LC = L2 + 1.5 × DC.
  • Machining method: drilling into solid material (BVB)
  • Machining strategy: HPC
  • Tool version: solid carbide
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder type: plain shank
  • Interface: joint 1
  • Interface position: on the machine
  • Tool material: solid carbide
  • Coating: TiAlSiN
  • Machining group: S (difficult-to-machine materials)
  • Through-coolant: yes, with 25 bar
  • Cooling lubricant: yes
  • Cutting direction: right-hand cutting
  • Tolerance class: m7
  • Tolerance class ISO: m7
  • Standard: DIN 6537 L
  • Number of teeth: 2
  • Twist direction: right-hand
  • Point geometry: C
  • Version (×D): 6×D
  • Configurable: no
  • Product designation (type): H
  • Shank type: HB
  • Angle, 1st step: 140 degrees
  • Colour ring: pink
  • Contents: single part
  • Data carriers: without data carrier
  • Standard designation for cutting medium, 2nd Priority: HC-S10
  • Standard designation for cutting medium, 3rd Priority: HC-M20
  • Cutting media, manufacturer’s designation: VHM
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart