HOLEX Pro Inox solid carbide high-performance drill, plain shank DIN 6535 HA AlTiN

Article no.: 122390
127 variants
Note: Flute length LC = L2 + 1.5 × DC. HB and HE shanks are available at the same price as HA. For HB shanks: use order no. 122391. For HE shanks: use order no. 122392.
  • Series: Pro Inox
  • Machining method: drilling into solid material (BVB)
  • Tool version: solid carbide
  • Tolerance of cutter diameter: tolerance class ISO
  • Type of mounting: spigot
  • Holder shape: plain shank
  • Interface: joint 1
  • Tool material: solid carbide
  • Coating: AlTiN
  • Machining group: M (stainless steel), P (steel)
  • Through-coolant: no
  • Cooling lubricant: yes
  • Escape of cooling lubricant: without cooling lubricant exit
  • Entry of cooling lubricant: without cooling lubricant entry
  • Cutting direction: right-hand cutting
  • Tolerance Class: m7
  • Holder tolerance class: h6
  • Tolerance class ISO: m7
  • Standard: DIN 6537 K
  • Number of teeth: 2
  • Twist direction: right-hand
  • Helix angle, min.: 30 degrees
  • Version (×D): 4×D
  • Configurable: no
  • Shank type: HA
  • Angle, 1st step: 140 degrees
  • Colour ring: blue
  • Feed in: Inox < 900 N/mm2
  • Holder type, joint 1: plain shank
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability