Solid carbide high performance drill, plain shank DIN 6535 HA TiN

Article no.: 122310
134 variants
Note: Flute length LC = L2 + 1.5 × DC. Versions HB and HE supplied at the same price as HA. Form HB: order with No. 122315. Form HE: order with No. 122320. NEW GENERATION AVAILABLE! Recommended successor product is No. 122501.
  • Machining method: drilling into solid material (BVB)
  • Tool version: solid carbide
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: Standard
  • Holder type: plain shank
  • Interface: joint 1
  • Interface position: on the machine
  • Tool material: solid carbide
  • Coating: TiN
  • Through-coolant: no
  • Cooling lubricant: yes
  • Cutting direction: right-hand cutting
  • Tolerance class: h7
  • Tolerance class ISO: h7
  • Standard: DIN 6537 K
  • Number of teeth: 2
  • Twist direction: right-hand
  • Helix angle, min.: 30 degrees
  • Version (×D): 4×D
  • Product designation (type): K
  • Shank type: HA
  • Angle, 1st step: 140 degrees
  • Colour ring: without
  • Contents: single part
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart