Solid carbide drill for aramide uncoated

Article no.: 121230
11 variants
Note: Flute length LC = L2 + 1.5 × DC.
  • Machining method: drilling into solid material (BVB)
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder version: metric
  • Holder shape: Standard
  • Holder type: plain shank
  • Interface: joint 1
  • Interface position: on the machine
  • Tool material: solid carbide
  • Coating: uncoated
  • Through-coolant: no
  • Cooling lubricant: yes
  • Escape of cooling lubricant: without cooling lubricant exit
  • Entry of cooling lubricant: without cooling lubricant entry
  • Cutting direction: right-hand cutting
  • Tolerance class: h6
  • Tolerance class ISO: h6
  • Standard: Werksnorm
  • Number of teeth: 2
  • Twist direction: right-hand
  • Helix angle, min.: 30 degrees
  • Version (×D): 4×D
  • Configurable: no
  • Angle, 1st step: 90 degrees
  • Colour ring: without
  • Contents: single part
  • Cutting media, manufacturer’s designation: VHM
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart