Jobber drill long HSS N uncoated

Article no.: 116700
39 variants
Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
  • Machining method: drilling into solid material (BVB)
  • Tool version: solid steel
  • Tolerance of cutter diameter: tolerance class ISO
  • Type of mounting: spigot
  • Holder type: morse taper MT
  • Interface: joint 1
  • Tool material: HSS
  • Coating: uncoated
  • Machining group: K (cast iron), P (steel)
  • Through-coolant: no
  • Cooling lubricant: yes
  • Escape of cooling lubricant: without cooling lubricant exit
  • Entry of cooling lubricant: without cooling lubricant entry
  • Cutting direction: right-hand cutting
  • Tolerance Class: h8
  • Tolerance class ISO: h8
  • Standard: DIN 341
  • Number of cutters: 2
  • Twist direction: right-hand
  • Helix angle, max.: 30 degrees
  • Helix angle, min.: 16 degrees
  • Point geometry: A
  • Configurable: no
  • Product designation (type): N
  • Angle, 1st step: 118 degrees
  • Colour ring: without
  • Feed in: steel < 750 N/mm2
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability