Jobber drill HSS-E VA uncoated

Article no.: 116360
53 variants
Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
  • Machining method: drilling into solid material (BVB)
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder shape: morse taper
  • Holder type: morse taper MT
  • Interface: joint 1
  • Interface position: on the machine
  • Tool material: HSS-E
  • Coating: uncoated
  • Through-coolant: no
  • Cooling lubricant: yes
  • Escape of cooling lubricant: without cooling lubricant exit
  • Entry of cooling lubricant: without cooling lubricant entry
  • Cutting direction: right-hand cutting
  • Tolerance class ISO: h8
  • Standard: DIN 345
  • Number of teeth: 2
  • Twist direction: right-hand
  • Helix angle, max.: 40 degrees
  • Helix angle, min.: 35 degrees
  • Point geometry: C
  • Configurable: no
  • Product designation (type): INOX
  • Angle, 1st step: 135 degrees
  • Colour ring: without
  • Contents: single part
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart