Jobber drill set HSS No. 114000 as refill set uncoated

Article no.: 115020
6 variants
  • Machining method: drilling into solid material (BVB)
  • Tolerance of cutter diameter: tolerance class ISO
  • Holder type: plain shank
  • Interface: joint 1
  • Interface position: on the machine
  • Tool material: HSS
  • Coating: uncoated
  • Through-coolant: no
  • Cooling lubricant: yes
  • Cutting direction: right-hand cutting
  • Tolerance class: h8
  • Tolerance class ISO: h8
  • Number of teeth: 2
  • Twist direction: right-hand
  • Point geometry: N
  • Configurable: no
  • Product designation (type): N
  • Angle, 1st step: 118 degrees
  • Colour ring: without
  • Contents: set/ assortment
Filter

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart