Puller Set – Internal Extraction – BASIC

Article no.: WT-017
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging cardboard
Type of product internal extractor
Material steel

Identification & Classification

Article number WT-017
EAN / GTIN 4021176141478
Manufacturer number WT-017
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The BASIC puller range for internal extraction is a wall panel equipped with suitable tools for application and storage in workshops and industries. The range includes numerous 2-jaw internal extractors, as well as internal extractors with segmented gripping edges, sliding hammers, and counter stays in various sizes, along with two retaining ring pliers. Internal parts of various sizes can be safely and versatilely extracted.
  • Assembly based on years of experience for application in various industries
  • Central availability of the products for every employee

Feature:

  • Material: tool steel
  • Total width [mm]: 500 mm
  • Total width [inch]: 19 11/16
  • Total height [mm]: 1000 mm
  • Total height [inch]: 39 3/8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Packaging: cardboard (box)
  • Components: 22-0-05, 22-0-17, 22-1, 22-2, 21-1, 21-2, 21-3, 21-4, 21-5, 21-6, 21-7, 21-8, 21-1-E, 21-2-E, 21-3-E, 21-4-E, 21-5-E, 728K-A2, 729K-J2, WT-000

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart